DESCRIPTION
- Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- Lever handle makes it easy to adjust the water
- Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with Disabilities Act (ADA) specifications
Moen Voss™ Valve Trim with Single Lever Handle in Oil Rubbed Bronze
MT2691ORB
Manufacturer Part #: T2691ORB
SPECIFICATIONS
- ADA Compliant
- Yes
- ANSI Specifications
- ANSI A112.18.1
- Application
- Residential
- Brand Model Compatibility
- 2510 Valve
- CSA Certified
- CSA B125.1
- Cartridge Type
- 1222
- Coating
- Painted
- Collection
- Voss™
- Depth
- 8 in
- Faucet Valve Type
- 1222™ Duralast™ Cartridge
- GSA Approved
- No
- Handle Material
- Metal
- Handle Type
- Lever
- Height
- 7-1/4 in
- MA Approved
- Yes
- Number of Handles
- Single Handle
- Origin
- Global
- Product Type
- Valve
- Sink Material
- Metal
- Trim Only
- Yes
- Type
- Valve
- UL Listed
- No
- Valve Body Material
- Brass
- WaterSense Labeled
- No
- Width
- 7-1/4 in