7 in. Diverter Tub Spout in Wrought Iron
Waterhill™ 7 in. Diverter Tub Spout in Wrought Iron
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Waterhill™
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Wrought Iron
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 6-3/4 in
- Material:
- Brass
- Spout Reach:
- 7 in
- Spout Type:
- Diverter
- WaterSense Labeled:
- No