Waterhill™ Single Handle Single Function Bathtub & Shower Faucet in Polished Nickel (Trim Only)

Part #MTS314NL  |  Item #3157811  |  Manufacturer Part #TS314NL

$535.64 EACH
(Pricing is for Polished Nickel)

Color/Finish: Polished Nickel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • Posi-temp tub/shower
  • Fits m-pact common valve system
  • Lever handle
  • 10" single function rainfall showerhead, arm and flange
  • Exclusive immersion technology
  • 6-3/4" slip fit diverter tub spout
  • Twin ell not included
  • Less valve, use valve 2570 to complete (sold separately)

ADA Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: [Commercial, Residential]

Brand Model Compatibility: Posi-Temp® 2510 Valve

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Waterhill™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Diameter: 10 in

Escutcheon Width: 8 in

Faucet Connection: CC

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: 1225®

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Length: 18 in

NSF Certified: No

Number of Handles: Single Handle

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Single

Spray Type: Rain

Trim Only: Yes

Tub Spout Reach: 6-3/4 in

Tub Spout Type: Diverter

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No