Moen
Wembley® 30 in. Towel Bar in Polished Chrome
Part #MDN9430CH | Item #2882234 | Manufacturer Part #DN9430CH
Product Details
- Corrosion resistant
- Includes template and mounting hardware
- Limited lifetime warranty
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Collection: Wembley®
Color Finish: Polished Chrome
Color Finish Category: Chromes
IAPMO Listed: No
Installation Type: Wall Mount
Length: 30 in
Material: Aluminum
Mount Type: Wall
Number of Bars: 1
Type: MDN9430CH