Weymouth® 2 Robe Hook in Polished Nickel

Part #MYB8403NL  |  Item #4393774  |  Manufacturer Part #YB8403NL

$114.11 EACH

Color/Finish: Polished Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 6
  • Case: 24
  • Pallet: 1440
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Corrosion resistant
  • Includes template and mounting hardware
  • Metal mounting post for extra security
  • Limited lifetime warranty

Documents

Specifications

ADA Compliant: No

Collection: Weymouth®

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 3-3/32 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 3-3/25 in

Material: Zinc

Mount Type: Wall

Number of Hooks: 2

Projection: 3-3/32 in

Width: 2-19/25 in