Weymouth® Transponder Valve Trim in Brushed Nickel

Part #MTS32205BN  |  Item #4848588  |  Manufacturer Part #TS32205BN

$266.33 EACH
(Pricing is for Brushed Nickel)

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Lever handle makes it easy to adjust the water
  • The brass valve (sold separately) directs water flow to multiple showering functions
  • Showerhead sold separately
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: Commercial

Brand Model Compatibility: 3375 Vave

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: 1225

Coating: PVD

Collection: Weymouth®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

End Connection 1: CC

End Connections: CC

Faucet Connection: CC

Faucet Height: 4-9/32 in

Faucet Valve Type: [1225®, Tub & Shower Transfer Valve]

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 4-7/25 in

MA Approved: Yes

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Origin: Global

Product Type: Valve

Showerhead Function: Multi

Spout Height: 5-1/4 in

Style: Traditional

Trim Only: Yes

UL Listed: No

Valve Body Material: Brass

Valve Type: Tub & Shower Transfer Valve

WaterSense Labeled: No

Weight: 1.06

Width: 4-9/32 in