WEYMOUTH MOENTROL SO NO HEAD NL
Weymouth™ WEYMOUTH MOENTROL SO NO HEAD NL
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LifeShine® finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- Lever handle makes it easy to adjust the water
- Polished Nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with Disabilities Act (ADA) specifications
- Showerhead sold separately
- Equipped with the Moentrol® control valve allowing you to adjust both water volume and temperature. pressure-balancing feature helps maintain temperature even when other water sources in the house are in use
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- 3510 Valve
- CSA Certified:
- CSA B125.1
- Coating:
- PVD
- Collection:
- Weymouth™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hardware Included:
- Yes
- Hose Included:
- No
- Installation Type:
- Wall Mount
- MA Approved -:
- Yes
- Material:
- Metal
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Pause Control:
- No
- Product Type:
- Shower Faucet
- Scald Guard:
- Yes
- Shower Arm Reach:
- 8-3/4 in
- Showerhead Function:
- Single
- Style:
- Traditional
- Trim Only:
- Yes
- Type:
- Shower Only Faucets & Trim
- UL Listed:
- No
- Valve Body Material:
- Brass
- Weight:
- 3.8 lb
- Width:
- 7 in