Widespread Lavatory Lift Rod and Knob Kit in Polished Brass
Widespread Lavatory Lift Rod and Knob Kit in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Polished brass finish is warm and bright for a classic, highly reflective look
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Moen T4570P,T4570CP,CA84246,T4572P,T4572CP,T4572STP
- Coating:
- PVD
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 11-3/4 in
- GSA Approved:
- No
- MA Approved -:
- Yes
- Origin:
- Domestic
- Product Type:
- Drain
- UL Listed:
- No
- Weight:
- 0.2 lb
- Width:
- 1-1/2 in