1.5 gpm Single Lever Handle Deckmount Kitchen Sink Faucet High Arc Pull-Down Spout 3/8 in. Compression Connection in Spot Resist Stainless Steel
This product has been replaced by
Manufacturer Part #7615SRS
Woodmere® 1.5 gpm Single Lever Handle Deckmount Kitchen Sink Faucet High Arc Pull-Down Spout 3/8 in. Compression Connection in Spot Resist Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Equipped with the Reflex™ system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
- Faucet pulldown hose offers flexible water delivery and hose retracts with ease
- Spot Resist™ stainless finish resists fingerprints and water spots for a cleaner looking kitchen
- Aerated stream for everyday cleaning
- Powerful rinse for heavy-duty cleaning
- Pause function lets you conveniently stop water flow from the spray head
- One-handle lever handle makes it easy to adjust the water
- Features Duralock™ quick connect system for easy installation
- Lead-Free
- 68 in hose length
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Woodmere®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Spot Resist Stainless
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 16-7/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Top Mount
- Flow Rate:
- 1.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 9-9/16 in
- Spout Reach:
- 7-7/8 in
- Spout Swivel:
- 100°
- Spout Type:
- High Arc
- Spray Type:
- Aerated Stream, Pause, Powerful Cleaning Rinse
- Trim Only:
- No