50 ohm for Monarch DC6000
50 ohm for Monarch DC6000
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Improves accuracy of DC6000 paperless data recorder
Specifications
- Brand Model Compatibility:
- Monarch DC6000 Paperless Recorder
- Product Type:
- 50 Ohm Shunt Resistor
- Size:
- 50 ohm
- UL Listed:
- Yes