Monarch Instrument

Track-It™ 10VDC Data Logger 5-Year Battery

Part #M53960524  |  Manufacturer Part #5396-0524

Length:

4-3/50 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two-channel data logger for sampling current or voltage
  • Record up to 64000 samples
  • Easy push button start/stop or pre-program
  • Compact and accurate data collection
  • Non-volatile so data will not be lost in event of a depleted battery
  • Also records temperature data
  • Information displayed on the LCD
  • Includes: Track-It™ software and USB cable
  • Operates on CR2032 lithium battery

Specifications

Average Life: 5

Battery Size: CR2032

Battery Type: Lithium

Bulb Type: LED

Collection: Track-It™

Color Finish: Blue

Color Finish Category: Blues

Length: 4-3/50 in

Power Source: Battery

Temperature Range: -4 to 185 Deg F

Width: 33/50 in