4 x 12-18 in. Adjustable Vent Pipe
Twist Lock 4 x 12-18 in. Adjustable Vent Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with vent pipes that have a 4" inner diameter and 7" outer diameter
- Adjustable length of 12" to 18"
Documents
Specifications
- Collection:
- Twist Lock
- Diameter:
- 4 in