1.7 cu. ft. 900 W Recirculating Over-the-Range Microwave in Stainless Steel/Black
This product has been replaced by
Manufacturer Part #ZSA1202PSS
1.7 cu. ft. 900 W Recirculating Over-the-Range Microwave in Stainless Steel/Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Four powerful ovens in 1
- Easy-to-use controls make it easy to select from more than 175 preprogrammed recipes
- Speedcook oven is up to 4 times faster than conventional oven
- Spacious interior
- Flexible above-the-cook top configuration makes the most of your kitchen space
- Features 4-speed, 300 CFM venting system
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 300 ft3/min
- Capacity:
- 1.7 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital Touch/Knobs
- Depth:
- 16 in
- Duct Size:
- 3-1/4 in x 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Height:
- 16-3/8 in
- Hood Vent Type:
- Recirculating
- Interior Light:
- Yes
- Maximum Capacity:
- 1.7 cu ft
- Microwave Type:
- Over the Range
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Vent
- Volts:
- 120V
- Watts:
- 900 W
- Width:
- 30 in