23-5/8 in. 5.4 cu. ft. Compact Refrigerator in Stainless Steel
23-5/8 in. 5.4 cu. ft. Compact Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable temperature control
- LED lighting
- Stainless steel outdoor design
- Quick space shelf
- Stainless steel removable canopy
- Stainless Steel exterior
- Professional style handle
- Removable spill proof glass shelves
- Beverage shelf on full-extension slides holds up to 5 wine bottles or ten 12 oz cans
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Adjustable Shelves:
- Yes
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Internal Electronic Temperature Controls
- Depth:
- 23-1/2 in
- Display Type:
- Digital
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 36-1/4 in
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Number of Shelves:
- 4
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 5.4 cu ft
- Refrigerator Type:
- Compact
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 120 lb
- Width:
- 23-5/8 in