36 in. 21.27 cu. ft. Bottom Mount Freezer Refrigerator in Panel Ready
36 in. 21.27 cu. ft. Bottom Mount Freezer Refrigerator in Panel Ready
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Custom appearance
- Upfront electronic controls with digital readout
- Flush inset installation
- Six adjustable door bins
- GE Water filtration system
- Adjustable, spill proof glass shelves
- Humidity controlled vegetable compartments and sealed snack pans
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Adjustable Shelves:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Capacity:
- 21.3 cu ft
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Upfront Temperature Controls
- Depth:
- 25-3/8 in
- Display Type:
- Digital
- Door Swing:
- Outswing
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Filter Life (Months):
- 6 mo
- Freezer Capacity (Cu Ft):
- 6.33 cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 84 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in
- Interior Light:
- Yes
- LED Light:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Light Bulb Type:
- Incandescent
- Number of Doors:
- 1
- Number of Drawers:
- 5
- Number of Handles:
- Two Handle
- Number of Shelves:
- 5
- Power Source:
- Electric
- Refrigerant:
- R-134A
- Refrigerator Capacity (Cu Ft):
- 14.95 cu ft
- Refrigerator Type:
- Bottom Mount Freezer, Built-in
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 115V
- WIFI Enabled:
- No
- Weight:
- 605 lb
- Width:
- 36 in