36 in. 21.33 cu. ft. Bottom Mount Freezer Refrigerator in Panel Ready
36 in. 21.33 cu. ft. Bottom Mount Freezer Refrigerator in Panel Ready
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Custom appearance
- Upfront electronic controls with digital readout
- Flush inset installation
- Six adjustable door bins
- GE® Water™ filtration system delivers clean, great tasting ice
- Two sealed deli pans with full-extension slides
- Humidity controlled vegetable compartments and sealed snack pans
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 21.33 cu ft
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Touch
- Depth:
- 25-3/8 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 6.34 cu ft
- Height:
- 84 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 14.99 cu ft
- Refrigerator Type:
- Bottom Mount Freezer
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 36 in