36 in. 21.97 cu. ft. Full Refrigerator in Panel Ready
36 in. 21.97 cu. ft. Full Refrigerator in Panel Ready
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flush inset installation
- Enhanced temperature management system
- Custom panel model can be personalized with cabinet matching panels and handles
- Sealed dairy compartment lock in freshness
- Gallon size door bin
- Adjustable spill proof glass shelves
- Concealed halogen lighting system
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Adjustable Shelves:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 22 cu ft
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Electronic
- Depth:
- 25-3/8 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 84 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Number of Shelves:
- 7
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 21.97 cu ft
- Refrigerator Type:
- Full
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 36 in