Monogram Brass®

1-1/4 x 8 in. Extension Piece in Polished Nickel

Part #SH341PN  |  Manufacturer Part #148413

Color/Finish: PVD Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes nut and washer

Documents

Specifications

Color Finish: PVD Polished Nickel

Color Finish Category: Nickel Tones

Diameter: 1-1/4 in

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in x 1-1/4 in

GSA Approved: No

Gauge: 17

IAPMO Listed: No

Length: 8 in

Material: Brass

Product Type: Tube

Type: SH341PN