• Cart

DESCRIPTION

  • Tube depth: 17" to 22"
  • Two hole plate with screws

Monogram Brass® 2-Hole Face Plate with Screw in Polished Nickel

MB632PN

Color Finish

PVD Polished Nickel

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
PVD Polished Nickel
Color Finish Category
Nickel Tones
Diameter
3-3/16 in
GSA Approved
No
IAPMO Listed
No
Material
Brass
Width
3-3/16 in

$43.0
EACH

(Pricing is for PVD Polished Nickel)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment

DOCUMENTS