3/8 in. 12 in. Flat Head Water Supply Tube in Brushed Nickel
3/8 in. 12 in. Flat Head Water Supply Tube in Brushed Nickel
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Plastic top
- Copper tube
- Flat head rigid toilet tube: 12" L
Specifications
- ANSI:
- ANSI 372-2016, ANSI 61-2019
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 3/8 in
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Faucet Connection Size:
- 3/8 in
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Length:
- 12 in
- MA Approved -:
- Yes
- Material:
- Copper, Plastic
- NSF:
- NSF 372-2016, NSF 61-2019
- NSF Certified:
- Yes
- Rigid:
- Yes
- Type:
- SH241BN
- Water Supply Connector Type:
- Toilet
- WaterSense Labeled:
- No