60 in. Stainless Steel Shower Hose in Oil Rubbed Bronze

This product has been replaced by

Signature Hardware Oil Rubbed Bronze 60 in. Hand Shower Hose
Signature Hardware 60 in. Hand Shower Hose in Oil Rubbed Bronze
Manufacturer Part #449695
You last purchased this on
 
Monogram Brass®

60 in. Stainless Steel Shower Hose in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Signature Hardware Oil Rubbed Bronze 60 in. Hand Shower Hose
Signature Hardware 60 in. Hand Shower Hose in Oil Rubbed Bronze
Manufacturer Part #449695
Monogram Brass®

60 in. Stainless Steel Shower Hose in Oil Rubbed Bronze

  • Fast #
  • Part #MB531ORB
  • Item #4384774
  • Manufacturer Part #MB
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • One bugle tie in, the other one nut tie in
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Part Type:
Shower Hose
Length:
60 in
Material:
Stainless Steel