Adjustable Wall Mount Hand Held Bracket in Polished Chrome

You last purchased this on
 
Monogram Brass®

Adjustable Wall Mount Hand Held Bracket in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Monogram Brass®

Adjustable Wall Mount Hand Held Bracket in Polished Chrome

  • Fast #
  • Part #MB544CP
  • Item #4384785
  • Manufacturer Part #MB
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Adjustable wall-mount hand held bracket
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Faucet Part Type:
Bracket
Length:
2-8/15 in
Material:
Plastic
WaterSense Labeled:
No