Dual Flow Shower Diverter in White
Dual Flow Shower Diverter in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Diverts water to handheld showers or showerheads
- 1/2" FIP inlet x 1/2" MIP outlet
- Solid brass
- Push button style
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- MIPS
- End Connection 2:
- MIPS
- End Connections:
- MIPS
- Faucet Connection:
- MIP Inlet
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 2-3/4 in
- Faucet Material:
- Brass
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in x 1/2 in
- Height:
- 2-3/4 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 2-5/16 in