Polished Brass Air Gap

You last purchased this on
 
Monogram Brass®

Polished Brass Air Gap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Monogram Brass®

Polished Brass Air Gap

  • Fast #
  • Part #MB139230
  • Item #2937974
  • Manufacturer Part #139230
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Brass cap
  • Plastic Body
  • Prevents waste backing up into dishwasher
  • Requires Certification

Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Height:
8-3/4 in
Material:
Plastic, Brass
Width:
1-13/16 in