Shower Arm Hand Held Holder in Brushed Nickel

You last purchased this on
 
Monogram Brass®

Shower Arm Hand Held Holder in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Monogram Brass®

Shower Arm Hand Held Holder in Brushed Nickel

  • Fast #
  • Part #MB543BN
  • Item #4384781
  • Manufacturer Part #MB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: PVD Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • ABS body
  • Shower arm bracket for handheld shower
  • Brass ball-joint
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
PVD Brushed Nickel
Faucet Part Type:
Bracket
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Length:
4-1/2 in
Material:
Plastic, Brass
WaterSense Labeled:
No