Tub Diverter Spout 1/2 Female Iron Pipe Pvd In Polished Brass
Tub Diverter Spout 1/2 Female Iron Pipe Pvd In Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Zinc construction
- 1/2" pipe
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass - PVD
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Metal
- Spout Reach:
- 5-5/16 in
- Spout Type:
- Diverter
- WaterSense Labeled:
- No