Tub Spout Bronze
This product has been replaced by
Manufacturer Part #PF1095ORB
Tub Spout Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Metal
- Spout Reach:
- 5-5/16 in
- Spout Type:
- Diverter Tub
- WaterSense Labeled:
- No