Duct Cover in Stainless Steel
Duct Cover in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Energy Star Compliant:
- No
- Height:
- 6 in
- Product Type:
- Duct Cover
- UL Listed:
- No