29-3/4 in. 1.7 cu. ft. Single Oven in Stainless Steel
Minimalist 29-3/4 in. 1.7 cu. ft. Single Oven in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Speedcook technology delivers oven-quality results up to 8 times faster than conventional cooking methods with no preheating
- Integrated, Stainless Steel appearance
- Features 4 oven options: speedcook, convection, microwave and warming capabilities
- Over 175 pre-set food selections and allows programming of up to 30 custom recipes
- Removable oven rack
- Large oven interior
- Warming mode keeps prepared dishes at ready-to-serve temperatures
- True European convection mode bakes, roasts and browns foods to perfection
- Proofing mode allows dough to rise quickly and efficiently
Specifications
- ADA Compliant:
- No
- AMP:
- 26.3
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.7 cu ft
- Collection:
- Minimalist
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Glass Touch
- Depth:
- 21-1/2 in
- Display Type:
- LCD
- Door Style:
- Drop Down
- Height:
- 19-1/32 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Maximum Capacity:
- 1.7 cu ft
- Power Source:
- Electric
- Self Clean:
- No
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 950 W
- Width:
- 29-25/32 in