Panel for 30 in. Warming Drawer
Panel for 30 in. Warming Drawer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 30 in Warming Drawer
- GSA Approved:
- No
- NSF Certified:
- No
- Product Type:
- Panel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No