23-3/4 in. 16 Place Settings Dishwasher in Stainless Steel

You last purchased this on
 
Monogram®

Statement 23-3/4 in. 16 Place Settings Dishwasher in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Monogram®

Statement 23-3/4 in. 16 Place Settings Dishwasher in Stainless Steel

  • Fast #
  • Part #GZDT985SPNSS
  • Item #8026935
  • Manufacturer Part #ZDT985SPNSS
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

AMP:
10.2, 15
Automatic Shut-Off:
Yes
CEC Compliant:
For Sale in CA
Capacity:
16 Place Settings
Collection:
Statement
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Digital
Decibel Rating (dB):
39 dB
Depth:
24 in
Display Type:
LCD
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
34 in
Installation Type:
Built-in
Interior Light:
Yes
Material:
Stainless Steel
NSF:
NSF 184
NSF Certified:
Yes
Number of Cycles:
7
Number of Settings:
16
Power Source:
Electric
Smart Home Compatibility:
Amazon Alexa, Google Assistant
Smart Home Enabled:
Yes
UL Listed:
Yes
Volts:
115V
Watts:
1200 W
Weight:
126 lb
Width:
23-3/4 in