12 in. Steel Downrod in Bronze
12 in. Steel Downrod in Bronze
Frequently Purchased Together
Product Details
- Decorative bronze finish to accent and brighten your room
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Dimmable:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 12 in
- Material:
- Steel
- UL Listed:
- No