1/2 x 36 in. Steel Downrod in Matte White
1/2 x 36 in. Steel Downrod in Matte White
Frequently Purchased Together
Product Details
- Decorative matte white finish to accent and brighten your room
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Diameter:
- 1/2 in
- Dimmable:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 36 in
- Material:
- Steel
- UL Listed:
- No