39W 3-Light Fluorescent Fan Light Kit in Frosted White
39W 3-Light Fluorescent Fan Light Kit in Frosted White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Offers energy saving fluorescent lighting
- Fan Mount Only
- 3 Self Ballasted CFL GU24 13 watt light bulbs
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- Decorative frosted white finish to accent and brighten your room
- Supplied with 1 feet of frosted white chain
- C-UL-US listed for dry locations
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Frosted White
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 5-1/8 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- GU24
- Light Bulb Shape Code:
- Spiral
- Light Bulb Type:
- Compact Fluorescent
- Material:
- Glass
- Number of Lights:
- 3
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 39 W
- Width:
- 14 in