60 in. Downrod in Matte Black

Part #MDR60BK  |  Item #2101519  |  Manufacturer Part #DR60BK

$41.37 EACH
(Pricing is for 60 in)

Length:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • A great choice for your do-it-yourself project
  • Decorative matte black finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Color Finish: Matte Black

Color Finish Category: Blacks

ETL Listed: No

Energy Star Compliant: No

Indoor Outdoor: Indoor

Length: 60 in

Material: Steel

Power Source: Hardwired

UL Listed: No