60 x 1/2 in. Downrod in Aged Pewter
60 x 1/2 in. Downrod in Aged Pewter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Decorative aged pewter finish to accent and brighten your room
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
Documents
Specifications
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Aged Pewter
- Diameter:
- 1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Indoor Outdoor:
- Indoor
- Length:
- 60 in
- Material:
- Steel
- UL Listed:
- No
- Weight:
- 1.25 lb