56 in. 66W 120V 6445 cfm 3-Blade Ceiling Fan with LED Light in Roman Bronze
Clarity Max 56 in. 66W 120V 6445 cfm 3-Blade Ceiling Fan with LED Light in Roman Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 Array Integrated 15 watt light bulb
- Fixture is supplied with 1 light bulb
- Featured in the decorative Clarity Max collection
- Decorative roman bronze finish to accent and brighten your room
- C-UL-US listed for damp locations
- A great choice for your do-it-yourself project
- Integrated LED fixtures that meet the high efficacy LED standards set forth in Title 24 and are listed in the California Energy Commission Appliance database.
- This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability.
Specifications
- ADA Compliant:
- No
- AMP:
- 0.55
- Blade Pitch:
- 12°
- Blade Span:
- 56 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6445 ft3/min
- Ceiling Fan Blade Finish:
- Roman Bronze
- Collection:
- Clarity Max
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Roman Bronze
- Color Rendering Index:
- 80
- Color Temperature:
- 2700
- Diameter:
- 9-7/10 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Glass Type:
- Frosted
- Height:
- 9-7/10 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Flush Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 800
- Material:
- Steel
- Number of Blades:
- 3
- Number of Lights:
- 1
- Power Source:
- Hardwired
- RPM:
- 175
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 15 W
- Weight:
- 18 lb