60 in. 81W 120V 6708 cfm 5-Blade Ceiling Fan in White
Cyclone 60 in. 81W 120V 6708 cfm 5-Blade Ceiling Fan in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fixture is operated with a pull chain
- UL listed for wet locations
- Featured in the decorative Cyclone collection
- The preferred brand choice of builders and electricians
- Decorative white finish to accent and brighten your room
- A great choice for your do-it-yourself project
Specifications
- ADA Compliant:
- No
- AMP:
- 0.767
- Blade Pitch:
- 13°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6708 ft3/min
- Ceiling Fan Blade Finish:
- White ABS
- Collection:
- Cyclone
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 12-21/25 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Green Product:
- Yes, Energy Star
- Height:
- 13-9/10 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Downrod Only, Flush Mount
- Material:
- Steel
- Number of Blades:
- 5
- Power Source:
- Hardwired
- RPM:
- 165
- UL Listed:
- Suitable for Damp Locations
- Watts:
- 81 W
- Weight:
- 30.8 lb