23.7W 1-Light Vanity Fixture in Chrome
Ellis 23.7W 1-Light Vanity Fixture in Chrome
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Available in modern finishes
- Also available as Ellis 36 and Ellis wall
- Sleek and stylish contemporary 24" bath bar
- Can be mounted vertically or horizontally
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Ellis
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Color Temperature:
- 3000
- Depth:
- 4-1/5 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Opal Acrylic
- Height:
- 4-3/10 in
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 24 in
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Modern
- Lumens:
- 1909
- Material:
- Aluminum, Brass, Metal, Plastic
- Material Type:
- Acrylic
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 23.7 W
- Width:
- 4-1/5 in