52 in. 5-Blade Ceiling Fan in Matte White
Nikki 52 in. 5-Blade Ceiling Fan in Matte White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 0.51
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5480 ft3/min
- Ceiling Fan Blade Finish:
- Matte White
- Collection:
- Nikki
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Energy Star Compliant:
- No
- Glass Type:
- Opal Etched
- Height:
- 23-3/5 in
- Light Bulb Type:
- LED
- Number of Blades:
- 5
- Number of Lights:
- 36
- UL Listed:
- No
- Watts:
- 59.77 W