5-Blade Ceiling Fan in MatteBlack
This product has been replaced by
Manufacturer Part #5HVO52BKD
Weatherford Deluxe 5-Blade Ceiling Fan in MatteBlack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 Self Ballasted CFL Medium 13 watt light bulbs
- Fixture is supplied with 1 light bulbs
- Featured in the decorative Weatherford Deluxe collection
- Decorative matte black finish to accent and brighten your room
- UL listed for wet locations
- A great choice for your do-it-yourself project
- Fixture is operated with a pull chain
- Offers energy saving fluorescent lighting
Specifications
- ADA Compliant:
- No
- AMP:
- 0.5
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5057 ft3/min
- Ceiling Fan Blade Finish:
- MatteBlackABS/Grain
- Collection:
- Weatherford Deluxe
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 18-7/10 in
- Indoor Outdoor:
- Indoor/Outdoor
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Compact Fluorescent
- Lighting Direction:
- Down Lighting
- Material:
- Steel
- Number of Blades:
- 5
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 62 W