52 x 12 in. 75W 5-Blade 1-Light Ceiling Fan in Aged Pewter

You last purchased this on
 
Monte Carlo

Traverse 52 x 12 in. 75W 5-Blade 1-Light Ceiling Fan in Aged Pewter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Monte Carlo

Traverse 52 x 12 in. 75W 5-Blade 1-Light Ceiling Fan in Aged Pewter

  • Fast #
  • Part #M5TV52AGPD
  • Item #7555489
  • Manufacturer Part #5TV52AGPD
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Aged Pewter Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1 T4 G9 75 watt light bulb
  • Fixture is supplied with 1 light bulb
  • Featured in the decorative Traverse collection
  • Decorative aged pewter finish to accent and brighten your room
  • UL listed for dry locations
  • A great choice for your do-it-yourself project
  • Fixture is operated with a pull chain
  • matte opal glass shade
  • Requires Certification

Specifications

Blade Pitch:
12°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
5486 ft3/min
Ceiling Fan Blade Finish:
Light Grey/Weathered Oak
Collection:
Traverse
Color Finish Category:
Pewter Tones
Color Finish Name:
Aged Pewter
Diameter:
8-1/2 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Matte Opal
Height:
12 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Shape Code:
G9
Light Bulb Type:
Halogen
Lighting Direction:
Down Lighting
Material:
Steel
Number of Blades:
5
Number of Lights:
1
UL Listed:
No
Volts:
120V
Watts:
75 W
Weight:
23.32 lb