66.4W 5-Blade Ceiling Fan with 52 in. Blade Span and Halogen Bulb in White
Traverse 66.4W 5-Blade Ceiling Fan with 52 in. Blade Span and Halogen Bulb in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 T4 G9 75 watt light bulb
- Fixture is supplied with 1 light bulb
- Featured in the decorative Traverse collection
- A great choice for your do-it-yourself project
- Fixture is operated with a pull chain
- UL listed for dry locations
- Clear bulb(s) recommended for this fixture
- matte opal glass shade
Specifications
- ADA Compliant:
- No
- AMP:
- 0.55
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5486 ft3/min
- Ceiling Fan Blade Finish:
- White
- Collection:
- Traverse
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Glass Type:
- Amber, Matte Opal
- Height:
- 12 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Down Lighting
- Material:
- Steel
- Number of Blades:
- 5
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 66.4 W