Monte Carlo
Vision Max 56 in. 64W 3-blade 1-Light Ceiling Fan in Matte White
Part #M3VNMR56RZWDV1 | Item #7555371 | Manufacturer Part #3VNMR56RZWD-V1
Product Details
- Featured in the decorative Vision Max collection
- 1 Array Integrated 20 watt light bulb
- Fixture is supplied with 1 light bulb
- undefined acrylic glass
- A Finishing Cap is included if the light kit is unnecessary.
- This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability.
- Integrated LED fixtures that meet the high efficacy LED standards set forth in Title 24 and are listed in the California Energy Commission Appliance database.
- C-UL-US listed for damp locations
Documents
Specifications
AMP: 0.54
Blade Finish: Matte White
Blade Pitch: 12°
Blade Span: 56 in
Bulb Type: Integrated LED
CEC Compliant: For Sale in CA
CFM: 5252
Collection: Vision Max
Color Finish: Matte White
Color Finish Category: Whites
Control Type: Remote
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: No
Estimated Annual Energy Cost: $10.00
Fan Speeds: 4
Height: 14 in
Indoor Outdoor: Indoor
Installation Type: Ceiling Mount
Lighting Direction: Down Lighting
Lighting Style: Modern
Material: [Acrylic, Steel]
Number Of Blades: 3
Number Of Lights: 1
RPM: 174
UL Listed: Suitable for Damp Locations
Volts: 120V
Watts: 64
Weight: 17.16