2-1/2 x 2 in. FNST x MIP Reducer Adapter
2-1/2 x 2 in. FNST x MIP Reducer Adapter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- Brass
- End Connection 1:
- Female
- End Connection 2:
- Male
- End Connections:
- Female x Male
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2-1/2 in x 2 in
- NSF Certified:
- No
- Product Type:
- Reducer Adapter