6 in. Brass Flanged Piston Valve
6 in. Brass Flanged Piston Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass Construction
- FNPT or 4 Bolt Square Flange Mounting
- Designed for Air, Hydraulic or Manual Actuation
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Material:
- Brass
- Maximum Temperature:
- 194
- Pressure - Maximum:
- 37 psi
- Valve Body Material:
- Brass
- Valve Size:
- 6 in
- Valve Type:
- Piston Valve