1-3/4 in. Hole Saw 1 Piece

You last purchased this on
 
Morse Cutting Tools

1-3/4 in. Hole Saw 1 Piece

This product requires certification to purchase.
You last purchased this on
 
Morse Cutting Tools

1-3/4 in. Hole Saw 1 Piece

  • Fast #
  • Part #MHS28
  • Item #7287851
  • Manufacturer Part #HS28
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Metal
Diameter:
1-3/4 in
Material:
Bi-metal
Number of Pieces:
1 Piece
Tool Type:
Hole Saw