5 Ton - Standard - Metal - Evaporator - Coil
5 Ton - Standard - Metal - Evaporator - Coil
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- Brand Model Compatibility:
- E30A1D015AAA Furnace
- Coil Type:
- Evaporator
- Configuration:
- Standard
- Height:
- 24 in
- Length:
- 19-5/8 in
- Material:
- Metal
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Width:
- 18 in