1.5 - 3 Ton - Downflow - Plastic - Uncased - Coil
96 Series 1.5 - 3 Ton - Downflow - Plastic - Uncased - Coil
Frequently Purchased Together
Product Details
- R410A compatible
- Available in TXV and piston metering
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Built-in strainer for coil protection
- Vast number of AHRI ratings
- Available with sweat fit or quick connect fittings
- Largest selection of coil patterns and face areas in the industry
- Designed specifically to fit MH furnaces
- Dual opening drain pan
- UL® listed and leak tested at 500 psi
Specifications
- BTU:
- 36000
- Coil Type:
- Uncased
- Collection:
- 96 Series
- Configuration:
- Downflow
- Height:
- 18 in
- Indoor Outdoor:
- Indoor
- Length:
- 19-63/100 in
- MBH:
- 36
- Material:
- Copper, Plastic
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Weight:
- 40 lb
- Width:
- 18 in