4 Ton - Downflow - Uncased - Coil
RPM Mobile Home Series 4 Ton - Downflow - Uncased - Coil
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- BTU:
- 40000
- Brand Model Compatibility:
- Nordyne E30B5D0
- CFM:
- 1200 ft3/min
- Coil Type:
- Uncased
- Collection:
- RPM Mobile Home Series
- Configuration:
- Downflow
- Height:
- 26-1/2 in
- Indoor Outdoor:
- Indoor
- Length:
- 19-5/8 in
- MBH:
- 40
- Material:
- Aluminum, Copper
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Weight:
- 50 lb
- Width:
- 18 in